missing translation for 'onlineSavingsMsg'
Learn More

Epredia™ Signature Series Cover Glass

Catalog No. 22050231
Change view
Click to view available options
Dimensions (L x W):
40 x 24 mm
50 x 24 mm
60 x 24 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
22050231 40 x 24 mm
22050232 50 x 24 mm
22050233 60 x 24 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 22050231 Supplier Epredia™ Supplier No. 12440S

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Eliminate sticking and reduce waste with the uniquely manufactured Epredia™ Signature Series Cover Glass. Ideal for automatic coverslippers.

Thickness 1:
  • 0.13 - 0.17mm
Ordering Information:
  • Case of 10 Pk. (68-72/pack)
  • Available in several sizes

Specifications

Length (Metric) 24 mm
Width (Metric) 40 mm
Thickness (Metric) #1 (0.13 to 0.16 mm)
Dimensions (L x W) 40 x 24 mm
Quantity Case of 10 Pk. (68-72/pack)