missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Sign: SPILL KIT STATION

Catalog No. 19110959
Change view
Click to view available options
Dimensions (L x W):
10 x 7 in.
14 x 10 in.
Material:
Aluminum
Polyester
Mounting Type:
Corner Holes
Self-adhesive
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Material Mounting Type
19110959 10 x 7 in. Polyester Self-adhesive
19110958 14 x 10 in. Aluminum Corner Holes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19110959 Supplier Brady™ Supplier No. 30674

Improve workplace safety with appropriate signage. The Brady™ Spill Kit Station Sign is a durable, clear and effective tool to properly mark appropriate areas and to help prevent workplace injury.

  • Abrasion-resistant and chemical-resistant
  • Strong adhesive back for indoor or outdoor use
  • Brady™ signs feature bright colors, bold text, and intuitive pictographs
  • Highly visible and easily understood

Specifications

Finish Laminated
Material Polyester
Quantity 1 Ea.
Description Polyester with polyester overlaminate
Mounting Type Self-adhesive
Height (English) 7 in.
Max. Temperature (English) 230°F
Min. Temperature (English) -40°F
Thickness 0.01 in.
Width (English) 10 in.
Shape Rectangular
Temperature Range (English) -40°F to 230°F
Dimensions (L x W) 10 x 7 in.
Displayed Text SPILL KIT STATION
Color Black on Yellow
Show More Show Less