missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Dräger™ Short-Term Detector Tubes - De Tube Hydrogen Sulfide
For gas detection
$170.05 - $311.30
| Catalog Number | Mfr. No. | Components Measured | Measurement Range | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Components Measured | Measurement Range | Price | Quantity & Availability | ||||
|
19038831
|
Dräger™
8101961 |
Hydrogen Sulfide 2/b | 2 to 60ppm |
Pack of 10 Each for $183.81
|
|
||||
|
19038824
|
Dräger™
8101461 |
Hydrogen Sulfide | 0.2 to 5ppm |
Pack of 10 Each for $228.30
|
|
||||
|
17985252
|
Dräger™
CH28201 |
Hydrogen Sulfide, Sulfur Dioxide 0.2%/A | 0.2 to 7 vol.% |
Pack of 10 Each for $311.30
|
|
||||
|
17985250
|
Dräger™
CH28101 |
Hydrogen Sulfide 0.2%/a | 0.2 to 7 vol.% |
Pack of 10 Each for $225.21
|
|
||||
|
19038832
|
Dräger™
8101991 |
Hydrogen Sulfide 0.2/b | 0.2 to 6ppm |
Pack of 10 Each for $186.80
|
|
||||
|
17985251
|
Dräger™
8101211 |
Hydrogen Sulfide 2%/A | 2 to 40 vol.% |
Pack of 10 Each for $240.91
|
|
||||
|
17985247
|
Dräger™
6728821 |
Hydrogen Sulfide 2/a | 2 to 200ppm |
Pack of 10 Each for $170.05
|
|
||||
Description
Note: Extension of measuring range listed is possible for some detector tubes. Call Fisher Customer Service for more information.