missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Dräger™ Short-Term Detector Tubes - De Tube Hydrogen Sulfide
Description
Note: Extension of measuring range listed is possible for some detector tubes. Call Fisher Customer Service for more information.
Specifications
Specifications
| Components Measured | Hydrogen Sulfide 2/b |
| Humidity Range | 20mg/L |
| Measurement Range | 2 to 60ppm |
| No. of Strokes | 1 |
| Quantity | 10 |
| Response Time | 30 sec. |
| Temperature Range (English) | 32°F to 104°F |
| Temperature Range (Metric) | 0°C to 40°C |