missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Sharps Container
Description
- Provides safe disposal of needles and syringes.
- The container is available in various sizes to accommodate different requirements, and it features different lid designs to suit various preferences.
Specifications
Specifications
| Certifications/Compliance | ISO 23907, OSHA 29 CFR 1910.1030, FDA 510k |
| Depth (English) | 6.6 in. |
| Closure Type | Sliding Lid |
| Closure Color | Clear, White |
| Capacity (English) | 1 qt. |
| Color | Red |
| Dimensions (L x W x H) | 4.5 x 4.5 x 6.6 in. |
| Disposable | Single-use |
| Latex Free | Yes |
| Opening Size (English) | 1.9 x 1.4 in. |
| Show More |