missing translation for 'onlineSavingsMsg'
Learn More

Epredia™ Shandon™ Wrap-Around Cadaver Cover, Wrap-Around Cadaver Cover

Catalog No. 847
Change view
Click to view available options
Material:
Vinyl
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
847 Vinyl
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 847 Supplier Epredia™ Supplier No. 847

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Wrap cadavers with the Epredia™ Shandon™ Wrap-Around Cadaver Cover, made to fit standard hospital beds and gurneys.

  • Sturdy opaque white vinyl with elastic perimeter
  • Moisture-proof

Physical Specifications

Dimensions: 93 × 44in. (236.2 × 111.8cm); 5mil thick

Specifications

Material Vinyl
Thickness (English) 5 mil
Length (English) 93 in.
Width (English) 44 in.
Length (Metric) 236.2 cm
Width (Metric) 111.8 cm