missing translation for 'onlineSavingsMsg'
Learn More

Epredia™ Shandon™ Virchow Skull Breaker, Edge: 0.625 in. (1.5cm), 3.5 in. (9.0cm)

Catalog No. 3810810
Change view
Click to view available options
Length (English):
3.5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
3810810 3.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 3810810 Supplier Epredia™ Supplier No. SH607

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The Epredia™ Shandon™ Virchow Skull Breaker features a 0.625in. (1.5cm) edge and is 3.5in. (9.0cm) in length.

  • Properly hardened, tempered and passivated
  • Electronically polished and cleaned for a high-quality finish
  • Patterns, dimensions and finish held to exacting standards, producing the finest instruments available
  • Guaranteed to be free from defects in material and workmanship

Specifications

Length (English) 3.5 in.