missing translation for 'onlineSavingsMsg'
Learn More

Epredia™ Shandon™ Double Curved Post-Mortem Needle, Double curved; 4.5 in. (11.4cm)

Catalog No. 3810540
Change view
Click to view available options
Length (Metric):
12.7 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
3810540 12.7 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 3810540 Supplier Epredia™ Supplier No. 4111T

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Epredia™ Shandon Double Curved Post-Mortem Needles

  • Properly hardened, tempered and passivated
  • Electronically polished and cleaned for a high-quality finish
  • Patterns, dimensions and finish held to exacting standards, producing the finest instruments available
  • Guaranteed to be free from defects in material and workmanship

Specifications

Product Type Post-Mortem Needle, Double Curved
Tip Style Double Curved
Length (English) 5 in.
Length (Metric) 12.7 cm