missing translation for 'onlineSavingsMsg'
Learn More

Epredia™ Shandon™ Councilman's Chisel, Blade: 2 in. x 2.25 in. (5.1 x 5.7cm), standard, 7 in. (17.8cm)

Catalog No. 3810806
Change view
Click to view available options
Length (English):
7 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
3810806 7 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 3810806 Supplier Epredia™ Supplier No. 605

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Obtain bone specimens easily and cleanly with Epredia™ Shandon™ Councilman's Chisel, guaranteed to be free from defects in material and workmanship.

Features:

  • 2 x 2.25 in. (5.1 x 5.7cm) blade, 7 in. (17.8cm) in length
  • Properly hardened, tempered and passivated
  • Electronically polished and cleaned for a high-quality finish
  • Patterns, dimensions and finish held to exacting standards

Specifications

Product Type Councilman's
Length (English) 7 in.
Length (English) Blade 2 in.
Length (Metric) 17.8 cm
Length (Metric) Blade 5.1 cm
Width (English) Blade 2.25 in.
Width (Metric) Blade 5.7 cm