missing translation for 'onlineSavingsMsg'
Learn More

Epredia™ Shandon™ Bone Chisel 0.5 in. beveled edge, One Bevel, 0.5 in. (1.3cm) edge, standard, 6.5 in. (16.5cm)

Catalog No. 28618388
Change view
Click to view available options
Length (English) Edge:
0.5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Edge
28618388 0.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 28618388 Supplier Epredia™ Supplier No. SH6002

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Make precision cuts and shavings with the Epredia™ Shandon™ Bone Chisel, guaranteed to be free from defects in material and worksmanship.

Features:

  • Length: 6.5 in. (16.5cm)
  • Properly hardened, tempered and passivated
  • Electronically polished and cleaned for a high-quality finish
  • Patterns, dimensions and finish held to exacting standards, producing the finest instruments available

Specifications

Product Type Bone Chisel
Product Line Shandon
Length (English) Edge 0.5 in.