missing translation for 'onlineSavingsMsg'
Learn More

Seward™ Stomacher™ 400 Bag Opener

Catalog No. 142855
Change view
Click to view available options
Material:
Polymer
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
142855 Polymer
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 142855 Supplier Seward™ Supplier No. 030021509

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For easy addition of sample without risk of instrument contact on the bag, our Seward Stomacher 400 bag openers help create an efficient, clean work space.

  • Bag opener
  • Efficient bag handling
  • Easy to clean (not autoclavable)

Specifications

Description Bag opener for Stomacher 400ml sample bags
Autoclavable Not Autoclavable
Closure Type None
Color Clear
Disposable Reusable
For Use With (Application) To prepare, store and transport samples in microbiology sample preparation
For Use With (Equipment) Stomacher lab blender bags
Material Polymer
Sterility Non-sterile
No. per Pack 1
Quantity 1
Dimensions (L x W) 15.5cm x 11.5cm
Dimensions (L x W x H) 15.5cm x 11.5cm x 27cm
Height (Metric) 27 cm
Product Type Blender Bag Opener
Show More Show Less