missing translation for 'onlineSavingsMsg'
Learn More

BINDER™ Series LIT MK Battery Test Chambers

Catalog No. 08112008
Change view
Click to view available options
Model:
LIT MK 240
LIT MK 720
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model
08112008 LIT MK 720
08112007 LIT MK 240
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 08112008 Supplier BINDER™ Supplier No. 90200405

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Battery test chambers from BINDER are ideal for aging, performance, and stress testing in quality assurance and battery production. To ensure maximum safety, all chambers LIT MK chambers are fitted with detection and fire suppression equipment, futhermore they are suitable for EUCAR LEVEL 6.

Benefits

  • Safety thanks to extensive protective measures
  • Homogeneous climate conditions thanks to APT.line™ preheating chamber
  • Extensive programming and data collection
  • Excellent overview of the test object thanks to large heated viewing window
Important characteristics

  • Temperature range: -40 °C to +110 °C
  • Class 2 independent temperature safety device when temperature is set to +120 °C
  • Reversible stainless steel pressure relief flap installed in the middle on top of the unit
  • Enhanced door-locking mechanism with reinforced brackets
  • Monitoring of CO, H2, O2, and temperature in testing area atmosphere
  • Inertization equipment
  • CO2 fire suppression
  • APT.line™ preheating chamber technology
  • Programmable condensation protection for samples
  • Heated viewing window with LED interior lighting
  • BINDER Multi Management Software APT-COM™ basic edition
  • Intuitive touchscreen controller with time-segment and real-time programming
  • Internal data logger, measured values can be read out in open format via USB
  • Access port with silicone plug (Models 240), 50 mm, left
  • 2 access ports with silicone plugs (Model 720), 80 mm, left and right
  • Class 2 independent adjustable temperature safety device (DIN 12880) with visual alarm
  • Computer interface: Ethernet
  • 230 V power socket on the side control panel on the right
  • 1 stainless steel rack, can be freely positioned
  • CFC-free refrigerant R-452A
  • Cooling with compressor cooling unit
  • TÜV SÜD confirms that the LIT MK 240 and LIT MK 720 chambers are suitable for EUCAR level 6
Optional equipment

  • Electromechanical door-locking mechanism
  • Additional access ports available in various sizes and locations
  • Multi Management Software APT-COM for managing, recording, and documenting unit parameters
  • Services – wide range of services to ensure that the unit functions correctly

Specifications

Alarm Types Class 2 independent adjustable temperature safety device (DIN 12880) with visual alarm
Capacity (English) 26 cu. ft.
Compressor Cooling with compressor cooling unit
Controller Type Intuitive touchscreen controller with time-segment and real-time programming
Data Outputs Ethernet, Internal data logger
Capacity (Metric) 734 L
Chamber Material Stainless Steel
Convection Type Forced, APT.Line Technology
Lighting LED
Material Stainless Steel
No. of Shelves 2
Plug Type CEE 16/6H 5-pin
Temperature Range (Metric) -40°C to +110°C
Type Battery Test Chamber
Display LCD Touch Screen
Door Style Single door, heated viewing window
For Use With (Application) Battery Testing
Heating Rate 4 K/min
Heat Up Time 60 min (from -40°C to +110°C)
Load Bearing Capacity (English) 352 lb.
Load Bearing Capacity (Metric) 160 kg
Model LIT MK 720
No. of Doors 1
No. of Grids 1 (max. 11)
Ports 2 access ports with silicone plugs, 80 mm, left and right
Programmability Weekly and time programs, timer function
Protection Class IP 20
Refrigerant CFC-free refrigerant R-452 A
Temperature Uniformity 0.3..0.2.0 (± K)
Warranty 1 Year
Dimensions (D x W x H) Interior 23.64 x 47.3 x 40.2 in.
Dimensions (L x W x H) 46.7 x 70.7 x 79 in.
Weight (English) 1257 lb.
Weight (Metric) 570 kg
Voltage 400 V
Wattage 8700 W
Amperage 16 A
Frequency 60 Hz
Show More Show Less