missing translation for 'onlineSavingsMsg'
Learn More

BINDER™ Series KMF - Humidity Test Chamber with Expanded Temperature/Humidity Range

Catalog No. 08111018
Change view
Click to view available options
Capacity (Metric):
247 L
700 L
Model:
KMF240-240V
KMF720-240V
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Model
08111018 700 L KMF720-240V
08111017 247 L KMF240-240V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 08111018 Supplier BINDER™ Supplier No. 90200346

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The BINDER KMF ensures absolutely constant test conditions throughout the testing area. A big advantage of this humidity test chamber is its low space requirement and flexibility in terms of water supply. The wide temperature and humidity range make this humidity test chamber ideally suited for stress testing series.

  • Temperature range: -10°C to +100°C
  • Humidity range: 10 % RH to 98 % RH
  • APT.line™ preheating chamber technology
  • Humidity regulation with capacitive humidity sensor and vapor humidification
  • Inner chamber made of stainless steel
  • BINDER Multi Management Software APT-COM™ Basic Edition
  • Intuitive touchscreen controller with time-segment and real-time programming
  • Internal data logger, measured values can be read out in open format via USB
  • Unit self-test for comprehensive status analysis
  • Tight-sealing inner door made of safety glass (ESG)
  • Avoidance of glass corrosion by special TIMELESS coating
  • 1 stainless steel rack
  • Access port with silicone plug, 30 mm, left
  • Class 3.1 independent temperature safety device (DIN 12880) with visual and audible temperature alarm
  • Computer interface: Ethernet
  • Door heating

Specifications

Capacity (English) 24.7 cu. ft.
Capacity (English) Shelf 99.2 lb.
Capacity (Metric) Shelf 45 kg
Description KMF720-240V, Standard, Series KMF - Humidity Test Chamber with Expanded Temperature/Humidity Range, 700 L, 200/240 V 1∼ 50/60 Hz
Capacity (Metric) 700 L
Chamber Material Stainless Steel
Lighting No Lighting
Material Steel
No. of Shelves 1 std./15 max.
Plug Type Nema 6-20
Relative Humidity 10 to 98%
Temperature Range (Metric) -10°C to +100°C
Type Humidity Test Chamber
Model KMF720-240V
Dimensions (D x W x H) Interior 973 x 576 x 1250 mm
Dimensions (L x W x H) 1250 x 1925 x 890 mm
Weight (English) 674.6 lb.
Weight (Metric) 306 kg
Voltage 200/240 V
Wattage 3.1 kW
Amperage 16 A
Frequency 50/60 Hz
Show More Show Less