missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BINDER™ Series KBF P Humidity Test Chamber, 247 L, Stainless Steel
Description
- Temperature range: 0 °C to 70 °C
- Temperature range with light: 10 °C to 60 °C
- Humidity range: 10 % to 80 % RH
- positionable illumination cassettes with ICH-compliant UV/Vis light source
- APT.line™ preheating chamber technology
- Humidity regulation with capacitive humidity sensor and vapor humidification
- Inner chamber made of stainless steel
- Intuitive touchscreen controller with time-segment and real-time programming
- Internal data logger, measured values can be read out in open format via USB
- Unit self-test for comprehensive status analysis
- Tight-sealing inner door made of safety glass (ESG)
- Avoidance of glass corrosion by special TIMELESS coating
- stainless steel racks
- Access port with silicone plug, 30 mm, left
- 4 stable castors, two with brakes
- Class 3.1 independent temperature safety device (DIN 12880) with visual and audible temperature alarm
- Computer interface: Ethernet
- Door heating
Spécifications
Spécifications
| Capacité (impériale) | 8.7 cu. ft. |
| Capacité (métrique) | 247 L |
| Matériau de la cuve | Stainless Steel |
| Éclairage | ICH-compliant Illumination |
| Humidité relative | 10 to 80% |
| Plage de températures (métrique) | 0°C to 70°C |
| Modèle | KBFP240UL-240V |
| Largeur (impériale) | 36.45 in. |
| Largeur (impériale) intérieure | 25.61 in. |
| Largeur (métrique) | 785 mm |
| Afficher plus de résultats |