missing translation for 'onlineSavingsMsg'
Learn More

BINDER™ Series KBF - Humidity Test Chambers, with Large Temperature / Humidity Range
GREENER_CHOICE

Catalog No. 502875750
Change view
Click to view available options
Capacity (Metric):
127 L
262 L
472 L
727 L
1070 L
1610 L
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
502875750 262 L
502875639 127 L
502875643 472 L
502875680 727 L
502875705 1070 L
502875632 1610 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 502875750 Supplier BINDER™ Supplier No. 90200495

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The KBF fulfills all important ICH requirements, from precision to programming and documentation. With flexible water supply options for all installation locations.

  • Temperature range: 0°C to +70°C
  • Humidity range: 10% to 80% RH
  • Proven APT.line™ preheating chamber technology
  • Up to 40% lower energy consumption compared to the previous model
  • Energy-efficient cooling with modern inverter cooling unit
  • Cooling with climate-neutral R-600a refrigerant
  • Door heating to prevent condensation
  • Adjustable fan speed
  • Humidity regulation with capacitive humidity sensor and responsive steam humidification
  • Robust housing design with HIT sandwich technology
  • Stainless-steel inner chamber
  • Inner doors made of metal oxide-coated safety glass
  • Two racks made of stainless steel
  • Large access port with silicone plug
  • Tabletop units (up to model 130) are stackable with stacking adapter
  • Floor-standing units (from model 260) featuring robust twin casters, with brakes at the front
  • Intuitive touchscreen controller with time-segment and real-time programming
  • Ergonomically adjustable control terminal (from model 470)
  • Signal triangle with light-up status display (from model 470)
  • Internal data logger, measured values can be read out in open format via USB
  • Class 3.3 independent temperature safety device (DIN 12880) with visual and acoustic alarms
  • Unit self-test for comprehensive status analysis
  • Data interfaces: Ethernet, USB
  • BINDER Multi Management Software APT-COM™ basic edition
  • Optional light modules for ICH photostability testing (for models 260, 470, 720)
  • Optional LED light modules for plant growth (for models from 260)

Specifications

Capacity (English) 9.25 cu.ft.
Capacity (English) Shelf 66.14 lb.
Capacity (Metric) Shelf 30 kg
Capacity (Metric) 262 L
Chamber Material Stainless Steel
Material Stainless Steel
No. of Shelves 2 std./9 max.
Plug Type US
Relative Humidity 10 to 80%
Temperature Range (Metric) 0°C to 70°C
Type Humidity Test Chamber
Display TFT Touch
Model KBF260UL-120V
Dimensions (D x W x H) Interior 25.83 x 22.64 x 27.36 in.
Dimensions (L x W x H) 981 x 952 x 1396 mm
Dimensions (LxWxH) Interior 656 x 575 x 695 mm
Weight (English) 414.47 lb.
Weight (Metric) 188 kg
Voltage 120 V
Wattage 1.4 kW
Amperage 11.6 A
Frequency 50/60 Hz
Show More Show Less