missing translation for 'onlineSavingsMsg'
Learn More

BINDER™ Series ED Classic.Line - Drying and Heating Chamber with Gravity Convection
GREENER_CHOICE

Catalog No. 08111419
Change view
Click to view available options
Capacity (Metric):
20 L
400 L
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
08111419 400 L
08111417 20 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 08111419 Supplier BINDER™ Supplier No. 90100168
Get a Rack with Drying Oven Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The strengths of a BINDER ED series drying chamber include routine drying and sterilization tasks up to 300°C. Thanks to the gravity convection, all thermal processes which use this drying chamber are highly efficient. The ED series ensures fast, uniform drying.

  • Temperature range: room temperature plus 5°C to 300°C
  • APT.line™ preheating chamber technology
  • Gravity convection
  • Adjustable exhaust air flap
  • Controller with timer functions
  • 2 chrome-plated racks
  • Class 2 independent adjustable temperature safety device (DIN 12880) with visual alarm

Specifications

Capacity (English) 14.1 cu. ft.
Controller Type Controller with Timer
Convection Type Natural
Description ED400UL-208V-I, Standard, Series ED Classic.Line - Drying and Heating Chamber with Gravity Convection, 28 L, 400 V 3∼ 60 Hz
Capacity (Metric) 400 L
Temperature (Metric) Ambient +5° to 300°C
Type Drying and Heating Chamber
Max. Shelf Load 35 kg
Model ED400UL-208V-I
No. of Shelves 2 std./10 max.
Timer Yes
Dimensions (D x W x H) Interior 1000 x 520 x 800 mm
Dimensions (L x W x H) 1235 x 1025 x 765 mm
Weight (English) 275.6 lb.
Weight (Metric) 125 kg
Electrical Requirements 208 V, 3 Ph Ase, 60 Hz, 3.4k w, 3 x 16 A
Voltage 208 V
Wattage 3.4 kW
Amperage 3 x 16 A
Frequency 60 Hz
Convection Technology APT.Line™ Technology
No. of Doors 2
Show More Show Less