missing translation for 'onlineSavingsMsg'
Learn More
Learn More
EKF Micro 12™ High Performance Microcentrifuge
Description
Comprend
18-place rotor, snap-on lid
Very quiet and simple to use
- Brushless motor – maintenance free
- Exceptionally quiet
- Extremely small footprint
- High maximum speed (14,000rpm/16,000 × g)
- Unique airflow patterns keeps samples cool
- Cold room compatible
- 18 × 1.5/2.0mL rotor
- Easy to use control panel
- Rotor easily removed
Spécifications
Spécifications
| Max. Speed | 14,000 rpm |
| Max. RCF | 16,000 x g |
| Height (English) Exterior | 7.6 in. |
| Height (Metric) Exterior | 19.3 cm |
| Noise Level | Quiet |
| Width (English) Exterior | 8.25 in. |
| Width (Metric) Exterior | 21 cm |
| Includes | 18 place fixed angle head |
| Electrical Requirements | 120 V 50/60 Hz |
| Depth (English) | 8.9 in. |
| Afficher plus de résultats |