missing translation for 'onlineSavingsMsg'
Learn More

Sensidyne™ Detector Tubes: Hydrazine

Catalog No. 18069Z
Change view
Click to view available options
Measurement Range:
0.05 to 10ppm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Measurement Range
18069Z 0.05 to 10ppm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18069Z Supplier Sensidyne™ Supplier No. 219S

Detector tubes are sold in packs of 10

Specifications

Components Measured Hydrazine
Measurement Range 0.05 to 10ppm
No. of Strokes 2/4/8
Quantity 10
Response Time 2 min.
Temperature Range (English) 32°F to 104°F
Temperature Range (Metric) 0°C to 40°C