missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Self-Sticking Pipe Marker Labels: COMPRESSED AIR
Identify pipe content and flow direction. Brady™ Self-Sticking Pipe Marker Labels are ideal for on-the-spot repair or replacement of damaged or missing markers.
Supplier: Brady™ 20415
Description
- Made of Plastic (B-736)
- Markers withstand temperatures from -40°F to 212°F
- Ideal for on-the-spot repair or replacement of damaged or missing markers
Identifiants chimiques
| Acrylic, Permanent | |
| Plastic (B-736) | |
| Pipe and Valve Marking |
| Roll | |
| COMPRESSED AIR | |
| 0.0033 in. |
Spécifications
| Compatible surface types: Rough, Smooth, Textured | |
| White, Blue | |
| Plastic (B-736) | |
| COMPRESSED AIR | |
| 8 x 1 in. (W x H) | |
| 0.0033 in. |
| Acrylic, Permanent | |
| Roll | |
| Pipe Marker | |
| Pipe and Valve Marking | |
| 20.3 x 2.54 cm |