missing translation for 'onlineSavingsMsg'
Learn More

Globe Scientific Self-Standing Transport Tube with Screw Cap and Spoon

Catalog No. 220101159
Change view
Click to view available options
Material:
Polypropylene
Polystyrene
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
220101159 Polypropylene
23005100 Polystyrene
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 220101159 Supplier Globe Scientific Supplier No. 109120
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Non-graduated, conical bottom with skirt

  • Non-sterile
  • Non-graduated
  • Cap material: Polypropylene (PP)
  • Spoon material: Polystyrene (PS)
  • Conical bottom with skirt
  • Dimensions of tube: 25 x 90mm
  • Dimensions with cap: 30 x 94mm

Specifications

Product Type Transport Tube
Color Transparent
Includes Screw cap with spoon
Material Polypropylene
Volume (Metric) 30 mL