missing translation for 'onlineSavingsMsg'
Learn More

Globe Scientific Self-Standing Sterile Transport Tubes with Attached Screw Cap

Catalog No. 220101223
Change view
Click to view available options
Capacity (Metric):
5 mL
10 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
220101223 5 mL
220101224 10 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 220101223 Supplier Globe Scientific Supplier No. 6101S
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Designed for the safe storage and transport of biological materials.

  • Tubes are made of polypropylene
  • With molded graduations
  • Self-standing with conical bottom
  • Transparent tubes allows for unobstructed viewing of samples
  • Shatter-proof and may be exposed to freezing temperatures
  • Leak-resistant polyethylene screw caps can be removed or sealed in single turn

Specifications

Closure Color White
Autoclavable Autoclavable (Vial Only)
Capacity (Metric) 5 mL
Material Polypropylene
Graduations 1 to 5 mL
Includes White Screwcap
Style Self Standing Transport Tube
Sterility Sterile
Disposable Single-use
Graduated Yes
Closure Material Polyethylene
Height (Metric) 56 mm
Closure Type Screw Cap
Marking Spot Etched
Show More Show Less