missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products Self-Sealing Sterilization Peel Pouch, Medical Paper/Film, With Steam Indicator
Self-Sealing Steam Sterilization Pouches are designed for autoclave cycles
Supplier: Keystone Cleanroom Products PPSS035X09CF
Description
- Peels Open Cleanly
- Triple Weld Factory seals
- Convenient, time saving self-seal closure system
- Strong, rip and tear resistant medical grade paper material
- Good barrier characteristics prevent microbial penetration
- Peels Open Cleanly
- Sub-packed into sealed labeled poly bags with manufacturing lot number
- Date of Manufacture on label for complete traceability
Specifications
| 60 gsm | |
| CoC | |
| Clear, White | |
| Steam Sterilization | |
| Medical Grade Kraft Paper (Bleached) | |
| Clear | |
| 121°C to 135°C | |
| 3.5 x 9 in. | |
| 9 in. |
| Autoclavable | |
| Self-adhesive | |
| Single-use | |
| Pharmaceutical parts | |
| Non-sterile | |
| 1000/Cs. | |
| 60 gsm | |
| 3.5 in. | |
| Self-sealing Sterilization Pouch |