missing translation for 'onlineSavingsMsg'
Learn More

Selecto™ Preparative and Classic Column Chromatography Silica

Numéro de catalogue. 05719823
Encompass
Change view
Click to view available options
:
Silica gel; 63-200 micron particle size; 70-230 mesh; 25kg
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue.
05719823 Silica gel; 63-200 micron particle size; 70-230 mesh; 25kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Numéro de catalogue. 05719823 Fournisseur Selecto™ Code fournisseur 176644
Il en reste null

60Å gels made from identical starting material, making scale-up easier

  • pH of 7
  • Surface area of 500 to 600m2/g

Spécifications

Particle Size 63 to 200 μm
pH 7
Quantity 25 kg
Material Silica Gel