missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One SCREENSTAR 1536-well, Cell Culture-Treated, Flat-Bottom Microplate

Color:Black, Clear Bottom; Sterility:Sterile; Lid:Without Lid

Supplier:  Greiner Bio-One 789866

Catalog No. 07000930


Only null left
Explore available promotions

Description

Description

  • Recessed film bottom facilitates use of lenses with low working distance, high aperture
  • Cycloolefin film bottom with 190μm thickness
  • Superior film quality enables high-quality images at high magnification
  • Protective film
Specifications

Specifications

No Barcode
Without Lid
32 x 48
17/Pk., 68/Cs.
Cycloolefin
1536
Cell Culture
Rounded Square
1500 x g (swinging-bucket rotor)
-20°C to +60°C
Standard
1 to 2 mm2
Not Autoclavable
Black, Clear Bottom
3 to 15 μL
Sterile
8 to 17 μL
No
No
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions