missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark Professional™ Scott™ Pro Scottfold Towels

Description
- 4,375 paper towels per case; 175 towels per pack; 25 packs per case
- Scott Pro Scottfold paper towels feature a patented fold that creates 2-ply thickness and eliminates tearing and tabbing, so your guests and employees will waste less
- The white paper disposable hand towels feature exclusive Absorbency Pockets for better absorbency
- Hygienic, touchless dispensing with most universal folded towel dispensers: only touch the drying towel you use
- The Scott Pro Brand guarantees a 10% reduction of cost (vs. C-fold towels)
Specifications
Specifications
| Product Type | Multi-fold Hand Towel |
| Length (English) | 12.4 in. |
| Length (Metric) | 31.496 cm |
| Width (English) | 9.1 in. |
| Width (Metric) | 23.114 cm |
| Material | Paper |
| Autoclavable | Not Autoclavable |
| Certifications/Compliance | EPA |
| Color | White |
| Disposable | Single-use |
| Show More |