missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mopec Scissor Lift, End Loading
Description
Construction:
- Fits 31 in. GA031 Autopsy tray (sold separately)
- Raise or lower the cart using the dual sided mounted foot controls
- Enable fifth wheel steering, neutral, or full brakes with foot controls
Materials:
- 11ga 1.5 in Square 304 stainless steel
- Hydraulic Stryker base
Dimensions:
- 77.5 L X 31 W X 31 in. (LxWxH) to 43.8 in. H
Capacity:
- 500 lb.
Compatibility:
- Fits GA031 trays
Spécifications
Spécifications
| Product Type | Cadaver Lift |
| Material | Stainless Steel (304) |
| Height (English) | 15.5 in. to 93 in. |
| Length (English) | 85.9 in. |
| Width (English) | 28.5 in. |