missing translation for 'onlineSavingsMsg'
Learn More

SciMatCo™ Plast-a-Cab™ Acid Cabinet

Catalog No. 17988482
Encompass
Change view
Click to view available options
Dimensions (D x W x H) Interior:
13.3 x 15.25 x 19.5 in.
Depth (English) Exterior:
15.75 in.
Height (English) Exterior:
21 in.
Width (English) Exterior:
16.75 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (D x W x H) Interior Depth (English) Exterior Height (English) Exterior Width (English) Exterior
17988482 13.3 x 15.25 x 19.5 in. 15.75 in. 21 in. 16.75 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17988482 Supplier SciMatCo™ Supplier No. SC5010

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Protect your staff with superior resistance to harmful vapors and spills. SciMat™ Polyethylene Acids Cabinet provides protection for your workers.

  • Constructed of 3/4 in. thick (1.9cm) high-density polyethylene offering both strength and excellent chemical resistance
  • Cabinets have no metal parts to rust or corrode
  • All interior seams are welded to provide a liquid-tight seal, necessary to meet OSHA's standard for secondary containment
  • Features include polyethylene door handle and padlock assembly, bottom sill for spill containment, and a unique polyethylene door hinge
  • Cabinet can safely store even perchloric acid; interior can be completely rinsed or washed
  • Available in two sizes

Order Info

Bench size: allows you to keep frequently used chemicals close at hand. Capacity: 6 x 2.5L bottles (approximately 3.9 gal./15L). Interior dimensions: 13 3/8D x 15 1/4W x 19 1/2 in.H (34 x 39 x 50cm); exterior dimensions: 15 3/4L x 16 3/4W x 21 1/2 in.H (40 x 43 x 53cm). Floor model: can stand alone or be built-in under your work surface. Features toe-kick space and two interlocking doors. Capacity: 36 x 2.5L bottles (approximately 24 gal./90L). Interior dimensions: 19 5/8D x 27 1/2W x 30 1/2 in.H (50 x 70 x 77cm); exterior dimensions: 22L x 29W x 34 1/2 in.H (56 x 74 x 88cm). Also available with recessed top, which serves as a dispensing tray. Capacity: 30 x 2.5L bottles (approximately 19.5 gal./75L). Interior dimensions: 17 5/8D x 29 1/2W x 30 1/2 in.H (45 x 75 x 77cm); exterior dimensions: 20L x 31W x 36 in.H (51 x 79 x 91cm).

Specifications

Product Type Benchtop Storage Cabinet
Dimensions (D x W x H) Interior 13.3 x 15.25 x 19.5 in.
Depth (Metric) Exterior 40 cm
Width (Metric) Exterior 42.54 cm
Depth (Metric) Interior 33.7 cm
Height (Metric) Interior 50 cm
Height (Metric) Exterior 53.3 cm
Width (Metric) Interior 39 cm
Material HDPE
Load Bearing Capacity 6 x 2.5 L
Depth (English) Exterior 15.75 in.
Color White
Height (English) Interior 19.5 in.
Width (English) Exterior 16.75 in.
Width (English) Interior 15.25 in.
Certifications/Compliance OSHA
Height (English) Exterior 21 in.
Includes Polyethylene door handle and padlock assembly, bottom sill and a unique Polyethylene door hinge
Depth (English) Interior 13.3 in.
Show More Show Less