missing translation for 'onlineSavingsMsg'
Learn More

SciMatCo™ Benchtop Poison Cabinet

Catalog No. 17988480
Encompass
Change view
Click to view available options
No. of Shelves:
1
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. No. of Shelves
17988480 1
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17988480 Supplier SciMatCo™ Supplier No. SC6080

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Keep poisons safe and secure. SciMat™ Benchtop Poison Cabinet provides the same level of protection as floor models but in benchtop unit.

  • Durable wooden cabinet with gray chemical-resistant finish
  • Continuous piano-type door hinge
  • Liquid-tight trough floor retains accidental spills
  • One fixed-position shelf at half-cabinet depth
  • Prominent 10 in. (25cm) POISON label permanently affixed to door

Order Info

Capacity: 2 x 1 gal. (3.8L) bottles in front and multiple smaller bottles in back and on shelf.

Specifications

Product Type Benchtop Storage Cabinet
Width (Metric) Exterior 42.54 cm
Depth (Metric) Exterior 40 cm
Height (Metric) Exterior 54 cm
Load Bearing Capacity 4 gal.
No. of Doors 1
No. of Shelves 1
Includes Internal metal lock
Height (English) Exterior 21.25 in.
Depth (English) Exterior 15.75 in.
Certifications/Compliance OSHA
Surface Coating Epoxy
Door Style Manual-close
Color Gray
Material Wood (Plywood)
Width (English) Exterior 16.75 in.
Show More Show Less