missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SC150 Immersion Circulators

Catalog No. 13874843
Change view
Click to view available options
Model:
SC150 with clamp
Voltage:
115 V
Frequency:
60 Hz
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Voltage Frequency
13874843 SC150 with clamp 115 V 60 Hz
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13874843 Supplier Thermo Scientific™ Supplier No. 153 0018

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Maintain temperature from -28° to +150°C, with SC150 Immersion Circulators—a basic model in a new generation of superior quality thermostats.

Maintain temperature from 13° to 150°C, with Thermo Scientific™ SC150 Immersion Circulators. This basic model in the new generation of superior quality thermostats features an enhanced digital display and easy–to–use touchpad settings. Easily tune the temperature to meet your specific application requirements.

Designed for ease-of-use and energy efficient with powerful pumping and heating capacities for closed loop applications.
  • Max. temperature: 150°C
  • Low-liquid level alarm for Safety Class III
  • Automatic controller shutdown at detection of excessive high temperature, low liquid level or motor overload
  • USB communication port and options for RS-232, RS-485, Ethernet/LAN, Analog I/O
  • Self-Tuning PID controller for optimized temperature control
  • 5 programmable set point temperatures
  • RTA (Real Temperature Adjustment) for calibration
  • Two levels of pump speed adjustment to increase flow or bath agitation
  • Three languages (English, German, French)
  • Change digital display resolution between 0.1 and 0.01 and between °C — °F — °K
  • Acoustic and optical alarm
  • Auto-Restart feature after power failure

Includes:8mm and 12mm hose barbs with clamp (–0016, –0018, –0011 only), pump plug for external circulation, 6ft. power cord.

Specifications

Description With clamp; 115V/60Hz
Certifications/Compliance CE, CSA, UL, RoHS
Communications USB, RS232, RS485, Ethernet/LAN, Analog I/O
Flow Rate 17 L/min.
Temperature Range 13°C to 150°C
Heating Capacity 2 kW/1.2 kW
Max. Pressure 300 mbar/4.35 psi
Model SC150 with clamp
Safety Class 3/FL
Temperature Stability 0.02°C
Dimensions (L x W x H) 7.8 x 5.4 x 13.2 in. (19.9 x 13.8 x 33.6 cm)
Length (English) 7.8 in.
Length (Metric) 19.9 cm
Width (English) 5.4 in.
Width (Metric) 13.8 cm
Height (English) 13.2 in.
Height (Metric) 33.6 cm
Weight (English) 3.3 lb.
Weight (Metric) 7.3 kg
Electrical Requirements 115 V 60 Hz
Voltage 115 V
Frequency 60 Hz
Show More Show Less