missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Printer Paper, Labels, and Ink for YDP Printers

Catalog No. 14558104
Change view
Click to view available options
Product Type:
Self-Adhesive Printer Labels and Ink Ribbon
Standard Printer Paper
Standard Printer Paper and Ink Ribbon
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
14558104 Self-Adhesive Printer Labels and Ink Ribbon
14558103 Standard Printer Paper and Ink Ribbon
14558106 Standard Printer Paper
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 14558104 Supplier Sartorius Supplier No. 69Y03286
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Printer Paper, Labels, and Ink for use with YDP30 and YDP40 laboratory printers. Designed to produce quick, clear printouts. Choose regular or self-adhesive paper rolls with ink ribbons for thermal transfer printing or regular paper rolls only for direct thermal printing.

For use with YDP30 and YDP40 laboratory printers
  • YDP30 Premium Printer prints using both direct thermal and thermal transfer printing methods
  • YDP40 Standard Printer utilizes direct thermal printing only
Specialized paper and ink ribbons
  • Direct thermal printing is ideal for less stringent requirements (paper roll only)
  • Thermal transfer printing creates fade-resistant printouts for use in regulated areas
    • Option include both paper and ink ribbon
    • Choose between standard or self-adhesive paper rolls

Specifications

Material Paper
Ruled Yes
Length (English) Page 295.3 ft.
Color White
Length (English) 295.3 ft.
Length (Metric) 90 m
For Use With (Equipment) Premium Lab Printer YDP30
Product Type Self-Adhesive Printer Labels and Ink Ribbon