missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Microsart™ Mini Vacuum Pumps

Catalog No. 14555787
Change view
Click to view available options
Flow Rate:
6 L/min.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Flow Rate
14555787 6 L/min.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14555787 Supplier Sartorius Supplier No. 1669416006

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Microsart Mini vacuum pumps provide up-to-date technology for daily use in the microbiology laboratory environment

Ideal for microbiological filtrations

  • Neoprene membrane pumps
  • Decreased sub lethals, higher recovery rates and shorter incubation times
  • Low noise level
  • Oil-and maintenance-free
  • Controlled and easily adjustable vacuum
  • Pressure filtration with Microsart mini vac possible

Specifications

Max. Vacuum 100 mbar
Shipping Weight (English) 4.18 lb.
Shipping Weight (Metric) 1.9 kg
Amperage 0.63 A
Electrical Requirements 115 V 60 Hz
Dimensions (L x W x H) 6.5 x 3.5 x 5.6 in. (164 x 90 x 141 mm)
Noise Level 53.5 dB (A)
Wattage 65 w
Temperature (English) Max. 104°F
Temperature (Metric) Max 40°C
Flow Rate 6 L/min.
Frequency 60 Hz
Overall Height (English) 5.6 in.
Overall Height (Metric) 14.2 cm
Overall Length (English) 6.5 in.
Overall Length (Metric) 16.4 cm
Overall Width (English) 3.5 in.
Overall Width (Metric) 90 mm
Pump Type Vacuum Pump
Maximum Pressure 2.5 bar
Voltage 115 V
Show More Show Less