missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Microsart™ Maxi Vacuum Pumps

Catalog No. 14555788
Change view
Click to view available options
Flow Rate:
22 L/min.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Flow Rate
14555788 22 L/min.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14555788 Supplier Sartorius Supplier No. 1669416022

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Microsart Maxi vacuum pumps provide up-to-date technology for daily use in the microbiology laboratory environment

Ideal for microbiological filtrations

  • Neoprene membrane pumps
  • Decreased sub lethals, higher recovery rates and shorter incubation times
  • Low noise level
  • Oil-and maintenance-free
  • Controlled and easily adjustable vacuum
  • Pressure filtration with Microsart mini vac possible

Specifications

Max. Vacuum 100 mbar
Shipping Weight (English) 15.65 lb.
Shipping Weight (Metric) 7.1 kg
Amperage 0.9 A
Electrical Requirements 115 V 60 Hz
Dimensions (L x W x H) 8 x 10.3 x 4.3 in. (204 x 261 x 110 mm)
Noise Level 57.5 to 59.0 dB (A)
Wattage 130 w
Temperature (English) Max. 104°F
Temperature (Metric) Max 40°C
Flow Rate 22 L/min.
Frequency 60 Hz
Overall Height (English) 4.3 in.
Overall Height (Metric) 10.92 cm
Overall Length (English) 8 in.
Overall Length (Metric) 20.32 cm
Overall Width (English) 10.3 in.
Overall Width (Metric) 261 mm
Pump Type Vacuum Pump
Maximum Pressure 1 bar
Voltage 115 V
Show More Show Less