missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Microsart™ e.jet Transfer Vacuum Pump

Catalog No. 14555786
Change view
Click to view available options
Flow Rate:
4 L/min.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Flow Rate
14555786 4 L/min.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14555786 Supplier Sartorius Supplier No. 166MP4

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

A new vacuum laboratory pump able to create sufficient vacuum for vacuum filtration and simultaneous transfer of the filtered liquid to waste

Designed to pump both gas and liquids, meaning no loss of efficiency or malfunctions from water drawn into the pump head

  • Ideal for sample filtration in microbiology
  • Achieves a trans membrane pressure of 600 mbar and a flow rate of >4.0L/min.
  • Constant flow rates
  • Defined maximum vacuum
  • Ideal accessory for 3-branch, 2-branch, and 1-branch manifolds reducing operating complexity
  • No need of suction flasks and water traps
  • Saves 70% working space

Specifications

Max. Vacuum 0.4 bar
Electrical Requirements 100/230 V 50/60 Hz
Dimensions (L x W x H) 4.7 x 6.7 x 7.5 in. (120 x 170 x 190 mm)
Material PTFE, ETFE, Polypropylene, EPDM
Temperature (English) Max. 176°F
Temperature (Metric) Max 80°C
Flow Rate 4 L/min.
Frequency 50/60 Hz
Overall Height (English) 7.5 in.
Overall Height (Metric) 19 cm
Overall Length (English) 4.7 in.
Overall Length (Metric) 12 cm
Overall Width (English) 6.7 in.
Overall Width (Metric) 170 mm
Pump Type Vacuum Pump
Enclosure Rating IP64
Applications Vacuum Filtration and Simultaneous Transfer of the Filtered Liquid to Waste
Maximum Pressure 1 bar
Voltage 100/230 V
Show More Show Less