missing translation for 'onlineSavingsMsg'
Learn More

Sartorius arium™ Bag for arium Bagtank
GREENER_CHOICE

Catalog No. 14556250
Change view
Click to view available options
Capacity (Metric):
20 L
50 L
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
14556250 50 L
14556249 20 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14556250 Supplier Sartorius Supplier No. H2OCBS50

arium™ Bag protects the user from cleaning processes with dangerous chemicals

arium™ bag is made up of S71 Film and used in arium™ bagtanks.Unlike other typical water tanks, the arium™ bag protects the users, in that cleaning processes with dangerous chemicals are avoided.

Specifications

Capacity (Metric) 50 L
For Use With (Equipment) Arium Bagtank System
Type Bag
Material S71 Film
Width (Metric) 25.4 cm
Height (Metric) 43 cm
Depth (Metric) 58.7 cm