missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Accessories for Combisart™ Systems: Dosing Syringe

Catalog No. 14555901
Change view
Click to view available options
Display Type:
None
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Display Type
14555901 None
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14555901 Supplier Sartorius Supplier No. 166852

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Dosing syringe for use with Sartorius Combisart Systems

  • Use to moisten nutrient pads with water
  • Capacity, 0.5 - 5mL

Specifications

Product Type Dosing Syringe
Display Type None
Capacity (Metric) 0.5 to 5 mL
For Use With (Application) Used to moist the nutrient pads with Water
For Use With (Equipment) Combisart System