missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Sartolab RF 50
Sartolab RF 50, PES Vacuum Filtration Units are designed for the sterile filtration of samples up to 50 mL.
$1158.58 - $1158.58
Specifications
| Disposable | Single-use |
|---|---|
| Filter Type | Vacuum Filter |
| For Use With (Equipment) | MultiStation |
| Material | Polystyrene |
| Material (Membrane) | PES |
| Catalog Number | Mfr. No. | Pore Size | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Pore Size | Price | Quantity | |||||
|
14-558-724
|
Sartorius
180F01E8 |
0.45 μm |
Pack of 96 Each for $1,158.58
|
|
|||||
Description
- Highest flow rates with a large filtration surface
- No loss of protein with a low protein affinity membrane
- Low hold-up volume due to an optimized membrane support
- Minimized risk of contamination with a complete ready-to-use unit
- Can be used as a stand-alone system or with the Sartolab™ Multistation
Specifications
| Single-use | |
| MultiStation | |
| PES | |
| Non-sterile |
| Vacuum Filter | |
| Polystyrene | |
| 50 mL | |
| 50 mL |