missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Sartolab RF 50

Catalog No. 14558724
Change view
Click to view available options
Pore Size:
0.45 μm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pore Size
14558724 0.45 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14558724 Supplier Sartorius Supplier No. 180F01E8

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Sartolab RF 50, PES Vacuum Filtration Units are designed for the sterile filtration of samples up to 50 mL.

  • Highest flow rates with a large filtration surface
  • No loss of protein with a low protein affinity membrane
  • Low hold-up volume due to an optimized membrane support
  • Minimized risk of contamination with a complete ready-to-use unit
  • Can be used as a stand-alone system or with the Sartolab™ Multistation

Specifications

Disposable Single-use
Filter Type Vacuum Filter
Material Polystyrene
Material (Membrane) PES
Pore Size 0.45 μm
Sterility Non-sterile
Volume (Metric) 50 mL
For Use With (Equipment) MultiStation
Sample Volume 50 mL