missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Samplicity™ G2 Filtration System
Vacuum filtration system using Millex™ filters for sample preparation for HPLC.
Supplier: MilliporeSigma™ SAMP2SYSG
Description
Overview of Samplicity™ G2 System- Samplicity™ G2 Filtration System enables vacuum driven filtration of up to 8 samples at once, directly into HPLC vials.
- Filtration for HPLC sample prep without syringes. Sample is added to an adapter funnel on a standard Millex™ 33 mm filter (Millex™ Filters for the Samplicity™ G2 System) or an integrated funnel and filter (Millex Samplicity™ filter)
- Samplicity™ G2 System has lower ergonomic impact than manual syringe filtration
Applications: HPLC; Filtration of viscous or particulate laden samples for HPLC
Order Info
Does not include Millex filters.
Specifications
| Glossy Green | |
| Millex Filter (Non-sterile) | |
| Analytical sample prep; High Performance Liquid Chromatography (HPLC) | |
| Base, Lid, Vial Tray, Waste Tray, Tubing | |
| 44.5 x 10.2 x 9.1 cm |
| Base, Lid, Vial Tray, Waste Tray, Tubing | |
| Polypropylene with Polyester and Silicone Components | |
| PVDF | |
| 1 Kit | |
| 33 mm |