missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Samco™ Graduated Transfer Pipettes

Description
Accurately measure more than one volume by using Thermo Scientific™ Samco™ Graduated Transfer Pipettes. Single-unit design features a built-in pipette bulb that eliminates need for plugging, packaging, and autoclaving while preventing cross-contamination.
- Made of shatterproof, nontoxic polyethylene
- Low-affinity surface prevents proteins binding in research applications
- Can be frozen in liquid nitrogen, or heat sealed for storage
Spécifications
Spécifications
| Bulb Draw (Metric) | 7.4 mL |
| Description | Transfer Pipette, Long, Large Bulb, Graduated to 1mL, 2mL, 3mL, 4mL, 5mL |
| Diameter (Metric) Outer | 3.0 mm |
| Material | LDPE |
| Sterility | Non-sterile |
| Drops/mL | 19 |
| Graduated | Yes |
| Graduations | 1, 2, 3, 4, 5 mL |
| Packaging Type | Bulk 250/Pk 10Pk/Cs 2500/Cs |
| Volume (Metric) | 13.7 mL |
| Afficher plus de résultats |