missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Samco™ Graduated Transfer Pipettes

Description
Accurately measure more than one volume by using Thermo Scientific™ Samco™ Graduated Transfer Pipettes. Single-unit design features a built-in pipette bulb that eliminates need for plugging, packaging, and autoclaving while preventing cross-contamination.
- Made of shatterproof, nontoxic polyethylene
- Low-affinity surface prevents proteins binding in research applications
- Can be frozen in liquid nitrogen, or heat sealed for storage
Spécifications
Spécifications
| Bulb Draw (Metric) | 4.3 mL |
| Description | Graduated Transfer Pipette, Large Bulb, Graudated to 0.25mL, .5mL, .75mL, 1mL |
| Diameter (Metric) Outer | 2.8 mm |
| Material | LDPE |
| Sterility | Non-sterile |
| Drops/mL | 20 |
| Graduations | 0.25, 0.5, 0.75, 1 mL |
| Packaging Type | Bulk 500/Pk 10Pk/Cs 5000/Cs |
| Volume (Metric) | 5.8 mL |
| Length (Metric) | 15.2 cm |
| Afficher plus de résultats |