missing translation for 'onlineSavingsMsg'
Learn More

Saint Gobain Life Sciences Tygon™ ND 100-65 Medical Tubing

Numéro de catalogue. p-4709524
Encompass
Change view
Click to view available options
Diameter (English) Inner:
0.188 in.
0.438 in.
0.563 in.
0.625 in.
Diameter (English) Outer:
0.313 in.
0.625 in.
0.75 in.
0.813 in.
Overall Length (English):
50 ft.
100 ft.
Thickness (English):
1/16 in.
3/32 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Diameter (English) Inner Diameter (English) Outer Overall Length (English) Thickness (English)
14171315 0.438 in. 0.625 in. 50 ft. 3/32 in.
14171319 0.563 in. 0.75 in. 50 ft. 3/32 in.
14171320 0.625 in. 0.813 in. 50 ft. 3/32 in.
14171329 0.188 in. 0.313 in. 100 ft. 1/16 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Numéro de catalogue. 14171315 Fournisseur Saint Gobain Life Sciences Code fournisseur ADF00033
Il en reste null

Tygon™ ND 100-65 Medical Tubing for blood contact medical devices where non-DEHP plasticized materials are required.

  • Crystal clear for easy visualization of fluid flow
  • For contact with bodily fluids
  • Non-wetting surface permits complete drainage
  • Non-hemolytic and non-pyrogenic
  • Withstands EtO, gas and gamma sterilization
  • Minimally invasive devices
  • Blood and IV solutions
  • Dialysis equipment
  • Wound drainage
  • Inhalation equipment
  • Chemotherapy drug delivery
  • Kidney dialysis pumps
  • Peristaltic pumps
  • Catheters

Spécifications

Certifications/Compliance ISO 10993, USP including cytotoxicity, hemocompatibility, genotoxicity, and Class VI
Autoclavable Autoclavable
Diameter (English) Inner 0.438 in.
Diameter (Metric) Inner 11.11 mm
Material PVC
Diameter (English) Outer 0.625 in.
Diameter (Metric) Outer 15.88 mm
Overall Length (English) 50 ft.
Overall Length (Metric) 15.2 m
Thickness (English) 3/32 in.
Thickness (Metric) 2.3812 mm
For Use With Medical device manufacturers
Min. Operating Temperature (English) -44°F
Min. Operating Temperature (Metric) -42°C
Packaging Quantity 40 Pk.
Resistance Properties 185 lb-f/in
Sterility Non-sterile
Color Clear
Hardness 65 (Shore A)
Flexibility 51 mm bend radius
Maximum Pressure 25 psi
Vacuum Level 18 in. Hg (at 73°F)
Max. Operating Temperature (English) 165°F
Max. Operating Temperature (Metric) 74°C
Product Type Tubing
Afficher plus de résultats Afficher moins de résultats