missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SAHARA AC200 S21P Heated PPO Bath Circulators

Catalog No. 13875156
Change view
Click to view available options
Capacity (Metric):
21 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
13875156 21 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13875156 Supplier Thermo Scientific™ Supplier No. 1563218

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Polyphenylene oxide baths are economical alternative to stainless steel

  • Thermally resistant up to 100°C 
  • Exceptional temperature performance
  • Temperatures are maintained from ambient plus 13°C to 100°C

Specifications

Controller Type AC200
Capacity (Metric) 21 L
Certifications/Compliance CE/ROHS/WEEE
Communications USB
Condenser Type Water-cooled
Flow Rate 20 L/min.
Pump Type Force Pump, Suction Pump
Temperature Range Ambient +13°C to 100°C
Type Heating Circulator
Dimensions (L x W x H) 64.2 x 35.8 x 36.1 cm
Weight (English) 14.5 lb.
Weight (Metric) 6.6 kg
Electrical Requirements 115 V, 60 Hz
Show More Show Less