missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SAHARA AC 150-S21 Stainless Steel Heated Bath Circulators

Catalog No. 13875149
Change view
Click to view available options
Capacity (Metric):
19 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
13875149 19 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13875149 Supplier Thermo Scientific™ Supplier No. 1551218

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Rugged and corrosion-resistant for high temperature applications up to 300°C.

Typical applications:
  • Viscometers
  • Spectrophotometers
  • Refractometers
  • Metrology

Specifications

Controller Type AC150
Capacity (Metric) 19 L
Certifications/Compliance CE/ROHS/WEEE
Flow Rate 20 L/min.
Pump Type Force Pump, Suction Pump
Temperature Range Ambient +13°C to 150°C
Type Heating Circulator
Dimensions (L x W x H) 62.8 x 38.1 x 40.9 cm
Weight (English) 31.2 lb.
Weight (Metric) 14.2 kg
Electrical Requirements 115 V, 60 Hz
Show More Show Less