missing translation for 'onlineSavingsMsg'
Learn More

Sigma-Aldrich Safranin O Solution

Catalog No. 01288061
Change view
Click to view available options
Quantity:
1 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
01288061 1 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01288061 Supplier Sigma-Aldrich Supplier No. HT904321L*

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Counterstain for use in histology and cytology.

Intended for use in Sigma Gram Stain Procedure, HT90

  • Certified safranin 0.6% in 20% ethyl alcohol, SD3A
  • Form: solution
  • Shelf life: expiry date on the label
  • IVD: for in vitro diagnostic use
  • Concentration: 0.6%, pH: 8.5
  • Applications: hematology and histology
  • Storage temperature: room temperature

Specifications

Quantity 1 L
Product Type Safranin O Stain Solution