missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Accuform Signs Safety Signs: Exit
Spécifications
Spécifications
| Certifications/Compliance | OSHA 29 CFR 1910.145 |
| Finish | Non-glare |
| Material | Plastic |
| Quantity | 1 Ea. |
| For Use With (Application) | Ideal for standard-duty use |
| Height (English) | 24 in. |
| Max. Temperature (English) | 168°F |
| Min. Temperature (English) | -90°F |
| Thickness | 0.06 in. |
| Width (English) | 36 in. |
| Afficher plus de résultats |