missing translation for 'onlineSavingsMsg'
Learn More

Accuform Signs Safety Signs: Exit

Numéro de catalogue. 19804757
Change view
Click to view available options
Color:
Red on White
Red on Yellow
Displayed Text:
Exit
Exit (Up Arrow)
To Exit
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Color Displayed Text
19804757 Red on White To Exit
19804758 Red on White Exit
19804782 Red on Yellow Exit (Up Arrow)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Numéro de catalogue. 19804757 Fournisseur Accuform Signs Code fournisseur MADC530XF
Il en reste null

This sign notifies all nearby of the proper direction to the nearest exit.

Spécifications

Certifications/Compliance OSHA 29 CFR 1910.145
Material Fiberglass
Quantity 1 Ea.
Description Dura Fiberglass
For Use With (Application) Ideal for harsh indoor and extreme outdoor industrial strength applications
Height (English) 10 in.
Max. Temperature (English) 212°F
Min. Temperature (English) -65°F
Thickness 2 mil
Width (English) 14 in.
Temperature Range (Metric) -54°C to 100°C
Temperature Range (English) -65°F to 212°F
Dimensions (L x W) 10 x 14 in.
Displayed Text To Exit
Product Type Safety Sign
Color Red on White
Afficher plus de résultats Afficher moins de résultats