missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Safety Pack Volumetric Flask Set - Class A, ASTM

Catalog No. S81271
Change view
Click to view available options
Capacity (Metric):
10 mL, 25 mL, 50 mL
50 mL, 100 mL, 250 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S81271 10 mL, 25 mL, 50 mL
S81272 50 mL, 100 mL, 250 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S81271 Supplier Eisco™ Supplier No. CH196041

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Multi-piece Safety Pack Volumetric Flasks feature single white graduation line and glass penny stoppers.

  • Sets of Class-A, ASTM glass volumetric flasks with glass penny stoppers
  • Made from high quality 3.3 borosilicate glass
  • Packaged in a thick, custom fitted foam casing for safe storage and transport
  • Flasks feature blue printing and single white graduation marking
  • Low temperature gradient - can withstand high temperatures and thermal shocks
  • Superior chemical durability
  • Autoclavable at 121°C
  • Strain Point -515°C
  • Annealing Point 565°C
  • Softening Point 820°C
  • Flasks comply with ASTM E288 standards

Specifications

Capacity (English) 0.3 oz., 0.8 oz., 1.7 oz.
Capacity (Metric) Media 10 to 50 mL
Certifications/Compliance ASTM E288
Closure Color Clear
Closure Material Glass
Color Translucent
Description Three piece
Capacity (Metric) 10 mL, 25 mL, 50 mL
Material Borosilicate Glass (3.3)
Graduations White
Height (English) 3 in.
Height (Metric) 76.2 mm
Includes Includes a glass penny stopper
Neck Style Narrow Neck
Product Type Volumetric Flasks
Shape Straight-sided, Round
Tolerance 0.02 mL, 0.03 mL, 0.05 mL
Weight (English) .5 lb.
Autoclavable Autoclavable
Disposable Reusable
Graduated Yes
Mouth Style Narrow
Sterility Non-sterile
Class A
Bottom Shape Flat
Closure Type Penny Stopper
Surface Treatment Untreated
Closure Size Stopper Number: 9, 9, 13
Show More Show Less