missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Safety Pack Premium Glassware Set

Catalog No. S81288
Change view
Click to view available options
Includes: 3 Low Form Beakers, 3 Graduated Cylinders, 3 Erlenmeyer Flasks
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S81288 Includes: 3 Low Form Beakers, 3 Graduated Cylinders, 3 Erlenmeyer Flasks
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S81288 Supplier Eisco™ Supplier No. CH196061

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Safety Pack Premium Glassware Set includes 3 low form beakers, 3 Class-A graduated cylinders, and 3 Erlenmeyer flasks.

  • Includes 3 graduated beakers: 50 mL, 100 mL, 250 mL
  • Includes 3 class A, ASTM graduated cylinders with hexagonal base and protective collars: 10 mL, 50 mL, 100 mL
  • Includes 3 graduated Erlenmeyer flasks: 50 mL, 100 mL, 250 mL
  • Packaged in a thick, custom fitted foam casing for safe storage and transport
  • All components are made from high quality 3.3 borosilicate glass
  • Low temperature gradient - can withstand high temperatures and thermal shocks
  • Superior chemical durability
  • Autoclavable at 121°C
  • Strain Point -515°C
  • Annealing Point 565°C
  • Softening Point 820°C

Specifications

Capacity (Metric) 10 mL, 50 mL, 100 mL, 250 mL
Material Borosilicate Glass (3.3)
Height (English) 9 in.
Height (Metric) 22.86 cm
Includes 3 Low Form Beakers, 3 Graduated Cylinders, 3 Erlenmeyer Flasks
Length (English) 19 in.
Length (Metric) 48.26 cm
Product Type Volumetric Flasks
Weight (English) 2.6 lb.
Width (English) 11 in.
Width (Metric) 27.94 cm
Autoclavable Autoclavable
Disposable Reusable
Graduated Yes
Mouth Style Narrow
Sterility Non-sterile
Class A
Bottom Shape Flat
Surface Treatment Untreated
Show More Show Less