missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Safety Pack Beaker Set

Catalog No. S27113
Change view
Click to view available options
Capacity (Metric):
50 mL, 100 mL, and 250 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S27113 50 mL, 100 mL, and 250 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S27113 Supplier Eisco™ Supplier No. CH2019005

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Multi-piece Safety Pack Beaker Set made of borosilicate 3.3 glass features uniform, thick walls that provide excellent strength against breakage. Set is packaged in a custom fit, thick foam casing, for safe storage and worry-free transport.

  • Set of glass beakers
  • Made of high quality, heavy duty, borosilicate 3.3 glass
  • Packaged in a thick, custom fitted foam casing for safe storage and transport
  • Low form beakers feature white, printed graduations, beaded rims, and spouts
  • Low temperature gradient - can withstand high temperatures and thermal shocks
  • Superior chemical durability
  • Autoclavable at 121°C
  • Eisco Labs Borosilicate glass has the following heat tolerances:
    • Strain Point -515°C
    • Annealing Point 565°C
    • Softening Point 820°C

Specifications

Color Clear
Capacity (Metric) 50 mL, 100 mL, and 250 mL
Material Borosilicate Glass (3.3)
Height (English) 4 in.
Height (Metric) 10.16 cm
Includes Three beakers
Label Type White
Length (Metric) 23.49 cm
Type Low form
Width (English) 5.5 in.
Width (Metric) 13.97 cm
Sterility Non-sterile
Autoclavable Autoclavable
Disposable Reusable
Graduated Yes
Scale White Graduated Scale
Style Low Form
Show More Show Less