missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Safety Coated Amber Boston Round Glass Bottles with Black Phenolic Caps

Catalog No. FB02911970
Change view
Click to view available options
Capacity (Metric):
120 mL
240 mL
480 mL
950 mL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
FB02911970 240 mL
FB02911896 120 mL
FB02911969 480 mL
FB02911901 950 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. FB02911970

Type III soda-lime glass is ideal for solvent, chemical or sample storage with plastisol coating for safety are easier to grip and harder to break.

  • Coated in a layer of plastic
  • Safety coating contains substance in bottle long enough to allow for proper disposal
  • Easy grip and hard to break
  • Features a round body, curved shoulders, and a narrow screw neck opening

Specifications

Capacity (Metric) 240 mL
Color Amber
Diameter (Metric) Outer Neck 22 mm
Diameter (Metric) Inner Neck 13 mm
Height (Metric) With Closure 139 mm
Material Glass (Type 3)
Quantity 12
Closure Color Black
Neck Finish 24-400
Closure Included Yes
Mouth Narrow
Height (Metric) 136 mm
Closure Liner Polyethylene Cone
Closure Material Phenolic
Closure Size 24-400 mm
Diameter (Metric) 60 mm
Capacity (English) 8 oz.
Product Type Safety-coated Boston Round Bottle
Show More Show Less